Shop All Flared Tube Fittings
Usa Industrials
37 Deg Flared Fitting - 316SS - Nut for 3/8" OD
Mfr # ZUSA-TF-37FL-60
Zoro # G7931732
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Tube Size 3/8"
- Specific Pipe Fitting Shape Nut
- Basic Pipe Fitting Shape Nut
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-37FL-60
- Zoro # G7931732
- UPC # 193005315047
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8" |
Thread Size | 9/16"-18 |
Details
Tube Fitting Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Nut |
Basic Pipe Fitting Shape | Nut |
Thread Type | UNF |
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - Nut for 3/8" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SMOKER Lock, Cylinder & Cam , Bradley (P15-399)
- ZORO SELECT 304 Stainless Steel, 1/4 in x 1/4 in x 1/4 in Fitting Pipe Size, Class 150 (40TE111N014)
- AMERICAN STANDARD Wristblade Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540175.002)
- THRIFCO PLUMBING 2 Inch Union Stainless Steel, Bulk (8919037)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 1" OD (ZUSA-TF-37FL-73)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/2" OD x 1/2" FNPT (ZUSA-TF-37FL-15)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/4" OD x 1/8" FNPT (ZUSA-TF-37FL-10)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/8" OD (ZUSA-TF-37FL-70)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/4" OD (ZUSA-TF-37FL-77)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 3/8" OD x 1/4" MNPT (ZUSA-TF-37FL-3)
- LEGRIS Metric Push-to-Connect Fitting (3106 04 08)
- Usa Industrials Tube Fittings