Shop All Flared Tube Fittings
Usa Industrials
37 Deg Flared Fitting - 316SS - Cap for 3/8" OD
Mfr # ZUSA-TF-37FL-75
Zoro # G7932030
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Fitting Connection Type Female JIC
- Tube Size 3/8"
- Specific Pipe Fitting Shape Cap
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-37FL-75
- Zoro # G7932030
- UPC # 193005315191
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8" |
Thread Size | 9/16"-18 |
Details
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Female JIC |
Specific Pipe Fitting Shape | Cap |
Basic Pipe Fitting Shape | Cap |
Thread Type | UNF |
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - Cap for 3/8" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2A-100F-100F)
- BEMIS MFG.. WHT ElongPlas Toil Seat (1955CT 000)
- DIXON 1" Brass Safety Check Valve, Connection Type: NPT (SCVS8)
- COMPONENT HARDWARE Encore 8" OC. Brass Chrome Plated Wall Mount Pre Rinse Assembly with 12" Add On Faucet (KL53-1000-AF4)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 3/8" OD x 1/4" MNPT (ZUSA-TF-37FL-3)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/8" OD (ZUSA-TF-37FL-70)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/4" OD x 1/8" FNPT (ZUSA-TF-37FL-10)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 1/2" OD (ZUSA-TF-37FL-66)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 3/8" OD (ZUSA-TF-37FL-65)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 1/2" OD (ZUSA-TF-37FL-61)
- LEGRIS Metric Push-to-Connect Fitting (3149 04 19)
- Usa Industrials Tube Fittings