Shop All Flared Tube Fittings
Usa Industrials
37 Deg Flared Fitting - 316SS - 90 Deg Elbow - 1/4" OD x 1/4" MNPT
Mfr # ZUSA-TF-37FL-23
Zoro # G7928180
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Fitting Connection Type Male JIC x MNPT
- Tube Size 1/4"
- Specific Pipe Fitting Shape 90 Degree Male Elbow Elbow
- Pipe Size (Fittings) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-37FL-23
- Zoro # G7928180
- UPC # 193005314910
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Thread Size | 7/16"-20 |
Details
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Male JIC x MNPT |
Specific Pipe Fitting Shape | 90 Degree Male Elbow Elbow |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Thread Type | UNF |
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - 90 Degree Elbow Adapter - 1/4" Tube OD x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Coupling Gasket PA Tank, Toilet, Rubber (034602-0070A)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/2 In. (504 1 1/2)
- ZORO SELECT Cam and Groove Coupling, 2 in Coupling Size, 2 27/32 in Overall Length, FNPT (3LX33)
- ZORO SELECT 2" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N020014)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/4" OD (ZUSA-TF-37FL-77)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 1" OD (ZUSA-TF-37FL-73)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/4" OD (ZUSA-TF-37FL-72)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 1/2" OD (ZUSA-TF-37FL-66)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 3/8" OD (ZUSA-TF-37FL-60)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 3/8" OD x 1/4" MNPT (ZUSA-TF-37FL-3)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-2)
- Usa Industrials Tube Fittings