Shop All Flared Tube Fittings
Usa Industrials
37 Deg Flared Fitting - 316SS - 90 Deg Elbow - 1/2" OD x 1/2" MNPT
Mfr # ZUSA-TF-37FL-27
Zoro # G7926175
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Fitting Connection Type Male JIC x MNPT
- Tube Size 1/2"
- Basic Pipe Fitting Shape 90 Degree Elbow
- Specific Pipe Fitting Shape 90 Degree Male Elbow Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-37FL-27
- Zoro # G7926175
- UPC # 193005314958
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Thread Size | 3/4"-16 |
Details
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Male JIC x MNPT |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Specific Pipe Fitting Shape | 90 Degree Male Elbow Elbow |
Thread Type | UNF |
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - 90 Degree Elbow Adapter - 1/2" Tube OD x 1/2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1/2 in Pipe Size (8059-005SR)
- NEOPERL 2.2 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500905)
- SHARKBITE SHARKBITE COUPLE 1/4"" LF (U004LFA)
- KOHLER Statement 100Cm Slidebar Vibrant Brushed Nickel (26313-BN)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 1/2" OD (ZUSA-TF-37FL-66)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 1" OD (ZUSA-TF-37FL-73)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 3/8" OD (ZUSA-TF-37FL-60)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/8" OD (ZUSA-TF-37FL-75)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/4" OD x 1/8" FNPT (ZUSA-TF-37FL-10)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/4" OD (ZUSA-TF-37FL-72)
- ZORO SELECT 1/2" x 1/4" Low Lead Brass Male Elbow (704049-0408)
- Usa Industrials Flared Tube Fittings