Shop All Black Pipe Fittings
Usa Industrials
3/4" Black-Coated Steel
Mfr # ZUSA-PF-6585
Zoro # G7811725
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black-Coated Steel
- Specific Fitting Shape Square Head Plug
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3/4"
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6585
- Zoro # G7811725
- UPC # 193005435677
- Country of Origin Unknown
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Pipe Fitting Material | Black-Coated Steel |
Specific Fitting Shape | Square Head Plug |
Fitting Schedule/Class | Class 3000 |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Plug |
Standards | ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1 |
Max. Pressure | 3000 psi |
Description
Pipe Fitting - Black-Coated Steel - Class 3000 - Square Head Plug - 3/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMG 1/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10301TMG)
- VITAPUR High Output Ballast (BA-95H)
- FISHER MFG Strainer, Flat, Fisher Waste, Ns For - Part# Fis22535 (FIS22535)
- DELTA Vero Monitor® 17 Series Shower Trim Champagne Bronze (T17253-CZ)
- USA INDUSTRIALS 1/4" Black-Coated Steel (ZUSA-PF-6534)
- USA INDUSTRIALS Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 24 Long (ZUSA-PF-17140)
- USA INDUSTRIALS 3/4" Black-Coated Steel (ZUSA-PF-6537)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6560)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 4 Length, SCH 40 Schedule, 200 to 150 deg F, Seam (57164TV)
- LEGEND VALVE 1/2" X 1/8" BLACK HEX BUSHING (350-603)
- LEGEND VALVE 3" BLACK 90 ELBOW (350-010)
- Usa Industrials Black Pipe Fittings