Shop All Structural Bolts
Usa Industrials
3/4"-10 Plain Steel, 1 3/4" L
Mfr # BULK-BOLT-1467
Zoro # G709938359
product price: $4.19
/ea
Sold in multiples of 100 for $419.00
$419.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Head Width 1-1/4"
- Material Steel
- Finish Plain
- Thread Direction Right
- Standards ASTM A325 Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-1467
- Zoro # G709938359
- UPC # 197666488409
- Country of Origin Canada
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 1 3/4" |
Head Width | 1-1/4" |
Head Height | 15/32" |
Thread Length | 1.38" |
Details
Material | Steel |
Finish | Plain |
Thread Direction | Right |
Standards | ASTM A325 Type 1 |
Structural Bolt Type | Structural |
Tensile Strength | 120,000 psi |
Thread Type | UNC |
Head Type | Hex |
Description
Heavy Structural Bolt, Hex Head, Steel, 3/4-10 x 1-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 100 PK (M38100.080.0001)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-18 (3534-5/8K)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 175 mm, Steel, Black Oxide, 2 PK (60211)
- ZORO SELECT #4-40 x 1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0025)
- USA INDUSTRIALS Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 1 3/4 in L (BULK-BOLT-5029)
- USA INDUSTRIALS Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 5 in L (BULK-BOLT-5040)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04008.100.0350)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 5 PK (U04211.075.0175)
- KANEBRIDGE 3/4-10X2 1/2 Heavy Hex Structural Bolts A325-1 Plain, Pkg of 100 (7540A325-1)
- ALLIED TITANIUM Grade 5, 7/16"-20 Structural Bolt, Titanium, 2-1/2 in L (0005253)
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 25 mm L, 50 PK (5690PK)
- Usa Industrials Structural Bolts