Shop All Structural Bolts
Usa Industrials
3/4"-10 Hot Dip Galvanized Steel, 10" L
Mfr # BULK-BOLT-2437
Zoro # G509939815
product price: $12.75
/ea
Sold in multiples of 20 for $255.00
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 2.485"
- Material Steel
- Finish Hot Dip Galvanized
- Thread Direction Right
- Head Height 0.397"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2437
- Zoro # G509939815
- UPC # 197666653050
- Country of Origin China
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 10" |
Head Width | 2.485" |
Head Height | 0.397" |
Thread Length | 4" |
Details
Material | Steel |
Finish | Hot Dip Galvanized |
Thread Direction | Right |
Structural Bolt Type | Timber |
Thread Type | UNC |
Tensile Strength | 60,000 psi |
Head Type | Round |
Description
Timber Bolt, Wide Round Head with Fins, Hot Dip Galvanized Low Carbon Steel, 3/4-10 x 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Screw, 3/8"-16 Thd Sz, 316 Stainless Steel (Z1912)
- AFTERMARKET S8460 Pear Linch Pin, Pin 11mm x 70mm Fits Vicon (S.8460-SPX)
- KIPP M8 Socket Head Cap Screw, Galvanized Steel, 33 mm Length (K0869.408X25)
- MIDWEST FASTENER MIDWEST FASTENER 03844 Flat Washer, 7/8 in ID, Zinc (3844)
- USA INDUSTRIALS Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 5 in L (BULK-BOLT-5040)
- USA INDUSTRIALS Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 1 3/4 in L (BULK-BOLT-5029)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 5 PK (U04210.112.0700)
- ALLIED TITANIUM Grade 5, 3/8"-24 Structural Bolt, Titanium, 2 in L (0005235)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 5 PK (U04211.100.0700)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 10 PK (U04210.062.0225)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04006.125.0300)
- Usa Industrials Structural Bolts