Shop All Flange Bolts
Usa Industrials
3/4"-10 Black Phosphate Steel, 5" L
Mfr # BULK-BOLT-1395
Zoro # G709935839
Sold in multiples of 60 for $803.40
$803.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Head Width 1-1/8"
- Material Steel
- Finish Black Phosphate
- Thread Direction Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-1395
- Zoro # G709935839
- UPC # 197666487686
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 5" |
Head Width | 1-1/8" |
Min. Thread Length | 1.75" |
Details
Material | Steel |
Finish | Black Phosphate |
Thread Direction | Right |
Standards | IFI-111, SAE J429 |
Head Style | Flange Hex |
Tensile Strength | 150,000 psi |
Description
Flange Bolt, Flanged Indented Hex Head, Black Phosphate Grade 8 Steel, 3/4-10 x 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMECARE PRODUCTS Power Pro No.8 x 2.5 in. Star Cabinet Screws 1 (HO1678551)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5XA17)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Zinc Yellow, 3 PK (60668)
- HILLMAN Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Torx Drive (116763)
- USA INDUSTRIALS Not Graded, 1/2"-13 Flange Bolts, Plain Stainless Steel, 1 1/4 in L, 10 PK (ZBOLT-1330)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 30 mm L, 50 PK (M04132.120.0060)
- NEWPORT FASTENERS Class 8.8, M10-1.50 Flange Bolt, Plain Steel, 60 mm L, 200 PK (901455)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-1/2 in L, 50 PK (822515G)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1 in L, 50 PK (822555G)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 6 PK (74605)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 4 in L, 10 PK (822360G)
- Usa Industrials Flange Bolts