Shop All Stainless Steel Pipes
Usa Industrials
316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 1-1/2" L
Mfr # ZUSA-PF-2681
Zoro # G7928530
Sold in multiples of 13 for $83.85
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-1/2"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-2681
- Zoro # G7928530
- UPC # 193005424732
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 1-1/2" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 316 Stainless Steel |
Max. Pressure | 150 psi |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 3/4" NPT Male - 1-1/2" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components Wall Supply Elbow for Hand Shower (U4980-PK)
- ANVIL ELBOW 90 3/8"" GALV (8700124103)
- ZORO SELECT 1" x 3/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P494)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L2.0)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 36" L (ZUSA-PF-2526)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1" MNPT (ZUSA-PF-910)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 60" L (ZUSA-PF-1227)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 14" L (ZUSA-PF-2467)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 48" L (ZUSA-PF-2539)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 8" L (ZUSA-PF-2399)
- ZORO SELECT 1-1/2" MNPT x 1-3/4" TBE Stainless Steel Close Pipe Nipple Sch 40 (T4BNH01)
- Usa Industrials Stainless Steel Pipes