Shop All Stainless Steel Pipes
Usa Industrials
316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1-1/2" MNPT - 14" L
Mfr # ZUSA-PF-2908
Zoro # G7928969
product price: $49.45
/ea
Sold in multiples of 2 for $98.90
$98.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 14"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-2908
- Zoro # G7928969
- UPC # 193005425395
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 14" |
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 316 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1-1/2" NPT Male - 14" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Oil Rubbed Bronze Replacement Handle Knob Insert (97557ORB)
- BRADFORD WHITE 233-45653-05 Pilot-Honeywell (233-45653-)
- VIEGA Viega ProPress di-electric union, 1" x 1" (79165)
- KOHLER Universal Rite-Temp Therm Valve Kit (28304-K-NA)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 1/2" MNPT - 2" L (ZUSA-PF-1278)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 18" L (ZUSA-PF-1170)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 14" L (ZUSA-PF-2467)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 24" L (ZUSA-PF-1188)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1-1/2" MNPT - 24" L (ZUSA-PF-1190)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch80 - Pipe Nipple (Both Ends) - 1" MNPT - 2" L (ZUSA-PF-4046)
- ZORO SELECT 1" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF20)
- Usa Industrials Pipes