Shop All Stainless Steel Pipe Fittings
Usa Industrials
316SS Instrumentation Fitting w Sealant Hex Bushing 3/8"MNPTx1/4"FNPT
Mfr # ZUSA-PF-4831
Zoro # G7930089
product price: $19.19
/ea
Sold in multiples of 5 for $95.95
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape Reducing Hex Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4831
- Zoro # G7930089
- UPC # 193005430184
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Hex Size | 7/8'' |
Details
Specific Fitting Shape | Reducing Hex Bushing |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | MNPT x FNPT |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 6200 psi |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Instrumentation - Reducing Hex Bushing - 3/8" NPT Male x 1/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 5" Black Pipe Nipple Sch 40 (0330016007)
- LEGEND VALVE 1-1/2" CTS INSERT STIFF. 2 PK (313-447)
- CHICAGO FAUCET Pedal Box, 1/2 In.NPT, w/Extended Pedals (834-EPABCP)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755205.002)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/8" NPT Female (ZUSA-PF-6750)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Coupling - 1" x 1/2" FNPT (ZUSA-PF-6898)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 1" NPT Female (ZUSA-PF-6)
- USA INDUSTRIALS 304 SS 150 Threaded Pipe Flange - 1-1/2" Pipe Size (BULK-PF-243)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/8" FNPT x Butt Weld (ZUSA-PF-99)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1/4" FNPT (ZUSA-PF-86)
- ZORO SELECT Elbow, 90 deg, 1", 150,304, Thrd Heavy (4381030650)
- Usa Industrials Fittings