Shop All Stainless Steel Pipe Fittings
Usa Industrials
316SS Instrumentation Fitting w Sealant Hex Bushing 1/2"MNPTx1/4"FNPT
Mfr # ZUSA-PF-4833
Zoro # G7928941
product price: $19.89
/ea
Sold in multiples of 4 for $79.56
$79.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/4"
- Specific Fitting Shape Reducing Hex Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4833
- Zoro # G7928941
- UPC # 193005430207
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Hex Size | 1-1/16'' |
Details
Specific Fitting Shape | Reducing Hex Bushing |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | MNPT x FNPT |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 6200 psi |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Instrumentation - Reducing Hex Bushing - 1/2" NPT Male x 1/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION Filter System, 3/8 In FNPT, 1.5 gpm (5581906)
- THRIFCO PLUMBING 3/8 Black Plug (9118091)
- B & K UNION GALVANIZED 3"" (511-710BC)
- BECK 4" x 6" Black Pipe Nipple Sch 80 (0332653203)
- USA INDUSTRIALS 304 SS 150 Slip-On Pipe Flange - 3" Pipe Size (BULK-PF-5)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Cap - 1/2" FNPT (ZUSA-PF-3168)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1/2" FNPT (ZUSA-PF-6711)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Union - 3/4" FNPT (ZUSA-PF-3145)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1/4" FNPT (ZUSA-PF-86)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/4" FNPT x Butt Weld (ZUSA-PF-100)
- ZORO SELECT 1-1/4" FNPT SS Threaded Cap (4307000018)
- Usa Industrials Stainless Steel Pipe Fittings