Shop All Flange & Ring Gaskets
Usa Industrials
316 SS Kammprofile Gasket with Graphite Facing 3" - 1/8" T - #150
Mfr # BULK-KPG-8
Zoro # G7925730
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Outside Dia. 5-3/8"
- Inside Dia. 3-7/8"
- Thickness 1/8"
- Material of Construction 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-KPG-8
- Zoro # G7925730
- UPC # 193005455637
- Country of Origin Unknown
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3" |
Outside Dia. | 5-3/8" |
Inside Dia. | 3-7/8" |
Details
Thickness | 1/8" |
Material of Construction | 316 Stainless Steel |
Color | Metallic |
Temp. Range (F) | -300° to 1100°F |
Standards | ASME B16.20, Class 150 |
Type | KammProfile Gasket |
Description
316 SS Kammprofile Gasket with Graphite Facing for 3" Pipe - 1/8" Thick - Class 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Frame Corners, 5/16 in., Stamped Aluminum Construction, Mill Finish (100 Pack) (MP5591)
- OLYMPUS Olympus: N078 26D 1-1/8 KA101 (OLY-N078-26D78-101)
- MSI Ansello Gray Bullnose SAMPLE Glazed Porcelain Wall Tile (ZOR-PT-TR-0180-SAM)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X07500TG (LL1S14X07500TG)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 3" Pipe - 1/8" T - #150 (BULK-FG-5341)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/8" T - #150 (BULK-FG-4150)
- USA INDUSTRIALS Ring Aramid/SBR Flange Gasket for 14" Pipe - 1/16" T - #150 (BULK-FG-5397)
- USA INDUSTRIALS 316 SS Kammprofile Gasket with Graphite Facing 4" - 1/8" T - #150 (BULK-KPG-10)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/8" T - #150 (BULK-FG-5339)
- USA INDUSTRIALS Full Face Aramid/EPDM Flange Gasket for 2" Pipe - 1/8" T - #150 (BULK-FG-4971)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 304SS (CGI)
- Usa Industrials Flange & Ring Gaskets