Shop All Stainless Steel Pipe Fittings
Usa Industrials
316 SS 150 Threaded Pipe Flange - 1" Pipe Size
Mfr # BULK-PF-257
Zoro # G7933710
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Threaded Flange
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PF-257
- Zoro # G7933710
- UPC # 193005337148
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Specific Fitting Shape | Threaded Flange |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Basic Pipe Fitting Material | Metal |
Description
316 SS 150 Threaded Pipe Flange - 1" Pipe Size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 50 Micron, 2-7/8" O.D., 9 3/4 in H (255484-75)
- ZURN Camaya Series Battery Sensor Faucet W/1.0 Aer (Polished Chrome) (Z6953-XL-L)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/8" x 1/4" Pipe Size 10 PK (6AZF2)
- JMF COMP ADPTR 3/8""X1/4"" (4338463)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Elbow - 1-1/2" x 1" FNPT (ZUSA-PF-301)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1/4" x 1/8" FNPT (ZUSA-PF-6998)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Reducing Coupling - 1/4" x 1/8" FNPT (ZUSA-PF-178)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Branch Tee - 1/4" FNPT x MNPT (ZUSA-PF-4715)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 2" NPT Female (ZUSA-PF-9)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 2" NPSL Female (ZUSA-PF-163)
- STRAUB 4" 304 SS Open Flex Coupling (STR35651)
- Usa Industrials Fittings