Shop All Stainless Steel Pipes
Usa Industrials
304SS Sch80 - Pipe Nipple (Both Ends) - 3/4" MNPT - 6" L
Mfr # ZUSA-PF-3583
Zoro # G7928101
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-3583
- Zoro # G7928101
- UPC # 193005427429
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 80 |
Seamless/Welded | Seamless |
Material - Pipe | 304 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 3000 psi |
Description
Pipe Fitting - 304 Stainless Steel - Schedule 80 - Pipe Nipple (Threaded on Both Ends) - 3/4" NPT Male - 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/2" x 1/4" Pipe Size (6AZF3)
- ZORO SELECT Square Socket Plug, Aluminum, 3/8", MNPT (ZUSA-PF-9568)
- BEMIS MFG.. WHT ElongPlas Toil Seat (1955CT 000)
- LEGEND VALVE 1/4" GALVANIZED CROSS (352-371)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 48" L (ZUSA-PF-2975)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 8" L (ZUSA-PF-2399)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 16" L (ZUSA-PF-1156)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 60" L (ZUSA-PF-2557)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 18" L (ZUSA-PF-1170)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 36" L (ZUSA-PF-2526)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH10)
- Usa Industrials Stainless Steel Pipes