Shop All Stainless Steel Pipes
Usa Industrials
304SS Sch80 - Pipe Nipple (Both Ends) - 1/2" MNPT - 2" L
Mfr # ZUSA-PF-3518
Zoro # G7928311
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-3518
- Zoro # G7928311
- UPC # 193005427177
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 2" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 80 |
Seamless/Welded | Seamless |
Material - Pipe | 304 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 3000 psi |
Description
Pipe Fitting - 304 Stainless Steel - Schedule 80 - Pipe Nipple (Threaded on Both Ends) - 1/2" NPT Male - 2" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Male Adapter, Schedule 80, 3/4" Pipe Size, MNPT x Socket (9836-007)
- BACKER GROUP 5500 Watts/240 Volts/ 8 Length Inside Tank (SG2553)
- DELTA Faucet AeratorBrass, Chrome (RP330)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Inlet Metering Sink Faucet, Chrome plated (807-665PSHABCP)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 48" L (ZUSA-PF-2975)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 8" L (ZUSA-PF-2399)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 48" L (ZUSA-PF-2539)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 1/2" MNPT - 2" L (ZUSA-PF-1278)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 6" L (ZUSA-PF-2368)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1-1/2" MNPT - 36" L (ZUSA-PF-2528)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X2-1/2" (4321001150)
- Usa Industrials Stainless Steel Pipes