Shop All Stainless Steel Pipes
Usa Industrials
304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 8" L
Mfr # ZUSA-PF-1511
Zoro # G7928460
product price: $16.99
/ea
Sold in multiples of 5 for $84.95
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 8"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-1511
- Zoro # G7928460
- UPC # 193005421212
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 8" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 304 Stainless Steel |
Max. Pressure | 150 psi |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Description
Pipe Fitting w/ Thread Sealant - 304 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 3/4" NPT Male - 8" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Cast Iron Reducing Cross, Class 125 (0300111606)
- BECK Standard Black Nipple (0330243247)
- ANDERSON METALS Tee Nylon Barb 1/4 In (53724-04)
- FLEX-DRAIN Flexdrain Elbow-Connectr (57010)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 16" L (ZUSA-PF-1156)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 24" L (ZUSA-PF-1187)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 2" MNPT (ZUSA-PF-4032)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 1/2" MNPT (ZUSA-PF-4028)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 6" L (ZUSA-PF-2368)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 18" L (ZUSA-PF-1174)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 80 (E6PPE10SL)
- Usa Industrials Pipes