Shop All Stainless Steel Pipes
Usa Industrials
304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 12" L
Mfr # ZUSA-PF-1567
Zoro # G7928625
product price: $22.65
/ea
Sold in multiples of 4 for $90.60
$90.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-1567
- Zoro # G7928625
- UPC # 193005421373
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 12" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 304 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting w/ Thread Sealant - 304 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 3/4" NPT Male - 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Orifice Dia.: 3/16" (S301GF24V3BE1)
- KECKLEY 3" Wafer Check Valve (3CW2R-CS-36336)
- ELKAY Ada Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1316501)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 80 (40408)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1-1/2" MNPT - 48" L (ZUSA-PF-2978)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 16" L (ZUSA-PF-1163)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 6" L (ZUSA-PF-2368)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1-1/2" MNPT - 36" L (ZUSA-PF-2528)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/2" MNPT - 14" L (ZUSA-PF-1580)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 48" L (ZUSA-PF-2539)
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI03)
- Usa Industrials Pipes