Shop All Stainless Steel Pipes
Usa Industrials
304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 2" MNPT - 2" L
Mfr # ZUSA-PF-1375
Zoro # G7928022
product price: $13.19
/ea
Sold in multiples of 7 for $92.33
$92.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-1375
- Zoro # G7928022
- UPC # 193005420925
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 2" |
Pipe Size (Fittings) | 2" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 304 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting w/ Thread Sealant - 304 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 2" NPT Male - 2" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Deep Soak Bathtub, 72x36", Arctic, 72" L, 36" W (7236V002.011)
- ZURN 34-NR3XLCP - 3/4" NR3XL Pressure Reducing Valve (34-NR3XLCP)
- JONES STEPHENS Washing Machine Box, Left Outlet with Water Hammer Arrestor, 3/8in. PEX F1807 Connection (B05849)
- GC VALVES Rebuild kit, S20 series, 1 1/4 & 1 1/2" brass, buna elastomerics, AC (KS201AF02N5GJ2)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 18" L (ZUSA-PF-1174)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1/8" MNPT (ZUSA-PF-905)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 40 - Close Nipple - 2" MNPT (ZUSA-PF-2237)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1" MNPT (ZUSA-PF-910)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 14" L (ZUSA-PF-2470)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 48" L (ZUSA-PF-1212)
- ZORO SELECT 3" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 150 psi (T4WNK1)
- Usa Industrials Stainless Steel Pipes