Shop All Stainless Steel Pipes
Usa Industrials
304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 2" MNPT - 1-1/2" L
Mfr # ZUSA-PF-1361
Zoro # G7928040
product price: $10.99
/ea
Sold in multiples of 7 for $76.93
$76.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-1/2"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-1361
- Zoro # G7928040
- UPC # 193005420840
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 1-1/2" |
Pipe Size (Fittings) | 2" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 304 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting w/ Thread Sealant - 304 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 2" NPT Male - 1-1/2" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 4NWZ8 (323471)
- STREAMLINE 2" NOM C Copper DWV Coupling (W 07072)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2, 90 psi (740FH1M1K1-90)
- NAUGATUCK Float Ball, Round, SS, 7 In (GR70S421HF)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/2" MNPT - 72" L (ZUSA-PF-1678)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 12" L (ZUSA-PF-2455)
- USA INDUSTRIALS 316SS Sch80 - Pipe Nipple (Both Ends) - 1/2" MNPT - 3" L (ZUSA-PF-4060)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 18" L (ZUSA-PF-1609)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Close Nipple - 3/8" MNPT (ZUSA-PF-4572)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 40 - Close Nipple - 1/4" MNPT (ZUSA-PF-2230)
- ONLINEMETALS 2.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded (933)
- Usa Industrials Stainless Steel Pipes