Shop All Stainless Steel Pipes
Usa Industrials
304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/2" MNPT - 72" L
Mfr # ZUSA-PF-1678
Zoro # G7928293
product price: $75.19
/ea
Sold in multiples of 2 for $150.38
Free Shipping & Returns
$150.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 72"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-1678
- Zoro # G7928293
- UPC # 193005422004
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 72" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 304 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting w/ Thread Sealant - 304 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1/2" NPT Male - 72" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster RS-094-1/2 Water Tank Alarm Shutoff - 1/2" NPT Full Port Lead-Free Valve (RS-094-1/2)
- ANVIL 1/2" x 1/8" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361330301)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79215)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 18" L (ZUSA-PF-2501)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (One End) w Sealant - 1/4" MNPT - 12" L (ZUSA-PF-1766)
- USA INDUSTRIALS 304SS Sch80 - Pipe Nipple (Both Ends) - 3/8" MNPT - 3" L (ZUSA-PF-3533)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Close Nipple - 3/8" MNPT (ZUSA-PF-4572)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 16" L (ZUSA-PF-2481)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 48" L (ZUSA-PF-2975)
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT (T4BNB05)
- Usa Industrials Pipes