Shop All Stainless Steel Pipes
Usa Industrials
304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/2" MNPT - 14" L
Mfr # ZUSA-PF-1580
Zoro # G7928765
product price: $19.99
/ea
Sold in multiples of 4 for $79.96
$79.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 14"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-1580
- Zoro # G7928765
- UPC # 193005421441
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 14" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 304 Stainless Steel |
Max. Pressure | 150 psi |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Description
Pipe Fitting w/ Thread Sealant - 304 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1/2" NPT Male - 14" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VEU8)
- MUELLER BALL VLV 600IPS FIP 1/4"" (107-401NL)
- DELTA Metal Lever, Handle Kit (RP63195SS)
- WHEELER-REX 19051 - 1/2in Schedule 80 Plastic Pipe Fitting Saver (19051-Rex)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 3/4" MNPT - 12" L (ZUSA-PF-1333)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1-1/2" MNPT - 36" L (ZUSA-PF-2528)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 16" L (ZUSA-PF-2481)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 24" L (ZUSA-PF-1187)
- USA INDUSTRIALS 304SS Sch80 - Pipe Nipple (Both Ends) - 3/8" MNPT - 3" L (ZUSA-PF-3533)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 48" L (ZUSA-PF-2536)
- ZORO SELECT 1/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA15)
- Usa Industrials Pipes