Shop All Stainless Steel Pipes
Usa Industrials
304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1" MNPT - 4" L
Mfr # ZUSA-PF-1428
Zoro # G7928950
product price: $11.59
/ea
Sold in multiples of 7 for $81.13
$81.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-1428
- Zoro # G7928950
- UPC # 193005421069
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 1" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 304 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting w/ Thread Sealant - 304 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1" NPT Male - 4" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-04-06-SS)
- RHEEM Gas Valve, LP, Metal (SP10963E)
- FLEX-DRAIN Flex-Drain Solid 12' (51710)
- NIBCO 1-1/2" x 1-1/2" x 1" NOM C Copper Reducing Tee (611 11/2X11/2X1)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 18" L (ZUSA-PF-2501)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 1/2" MNPT (ZUSA-PF-4028)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 12" L (ZUSA-PF-2455)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 14" L (ZUSA-PF-2467)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 36" L (ZUSA-PF-1198)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 60" L (ZUSA-PF-2557)
- ZORO SELECT 2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNI18)
- Usa Industrials Stainless Steel Pipes