Shop All Stainless Steel Pipes
Usa Industrials
304SS Sch40 - Pipe Nipple (Both Ends) - 1/8" MNPT - 48" L
Mfr # ZUSA-PF-1211
Zoro # G7928479
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 48"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-1211
- Zoro # G7928479
- UPC # 193005420147
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 48" |
Pipe Size (Fittings) | 1/8" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 304 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1/8" NPT Male - 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Branch Tee (700072-1008)
- INTERSTATE PNEUMATICS Brass Tee Fitting 3/4 Inch NPT Female (FP99T)
- KOHLER/STERLING Canist Valve Toil Seal (GP1059291)
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-08-06-SS)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/2" MNPT - 14" L (ZUSA-PF-1580)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 18" L (ZUSA-PF-2501)
- USA INDUSTRIALS 316SS Sch80 - Pipe Nipple (Both Ends) - 1/2" MNPT - 3" L (ZUSA-PF-4060)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 18" L (ZUSA-PF-1609)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1-1/2" MNPT - 36" L (ZUSA-PF-2528)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 24" L (ZUSA-PF-1187)
- ONLINEMETALS 4" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19705)
- Usa Industrials Stainless Steel Pipes