Shop All Stainless Steel Pipe Fittings
Usa Industrials
304 SS 150 Threaded Pipe Flange - 2" Pipe Size
Mfr # BULK-PF-244
Zoro # G7939983
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Threaded Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PF-244
- Zoro # G7939983
- UPC # 193005337100
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Specific Fitting Shape | Threaded Flange |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Basic Pipe Fitting Material | Metal |
Description
304 SS 150 Threaded Pipe Flange - 2" Pipe Size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken B90 Handshower With Eco-Boost (99248-CP)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K3150-06X25)
- CHARLOTTE PIPE AND FOUNDRY TRAP P+CLEAN PVC 1.5""HXH (PVC00709X0600)
- LEGEND VALVE 1/2 T-541 NO LEAD SILLCOCK (107-174NL)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Adapter - 1/8" FNPT x MNPT (ZUSA-PF-4620)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Coupling - 2" x 1" FNPT (ZUSA-PF-6911)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/8" FNPT (ZUSA-PF-4552)
- USA INDUSTRIALS 316 SS 150 Socket Weld Pipe Flange - 3" Pipe Size (BULK-PF-117)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Elbow - 3/4" x 1/2" FNPT (ZUSA-PF-296)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1-1/2" MNPT (ZUSA-PF-134)
- ZORO SELECT 2" Butt Weld 304L SS Stub End Type C Sch 10 (4381023250)
- Usa Industrials Fittings