Shop All Stainless Steel Pipe Fittings
Usa Industrials
304 SS 150 Socket Weld Pipe Flange - 1" Pipe Size
Mfr # BULK-PF-33
Zoro # G7938784
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PF-33
- Zoro # G7938784
- UPC # 193005026479
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Specific Fitting Shape | Socket Weld Flange |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Basic Pipe Fitting Material | Metal |
Fitting Style | Socket Weld |
Description
304 SS 150 Socket Weld Pipe Flange - 1" Pipe Size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampTube S 2In, L4 7/32In (032MS036)
- AEROQUIP PTFE Hose, 3/16 IDx12 L, Brass, 3000 PSI (1PCL6)
- ZURN Air Gap, 975, 1/4" - 1/2 (AG-8)
- BEHRINGER Tube Clamp Kit, Pipe Sz 3/4 In, 316SS (BSBX61050-SP)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 1-1/2" NPSL Female (ZUSA-PF-162)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Reducing Hex Bushing - 2" MNPT x 1" FNPT (ZUSA-PF-245)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 3/4" FNPT x MNPT (ZUSA-PF-6726)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Head Plug - 3/4" MNPT (ZUSA-PF-145)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 2" NPT Female (ZUSA-PF-51)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Elbow - 3/8" FNPT (ZUSA-PF-3)
- ZORO SELECT 1" Butt Weld 304L SS Cap Sch 40 (4381015820)
- Usa Industrials Stainless Steel Pipe Fittings