Shop All Stainless Steel Pipe Fittings
Usa Industrials
304 SS 150 Blind Cap Pipe Flange - 1" Pipe Size
Mfr # BULK-PF-49
Zoro # G7940351
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PF-49
- Zoro # G7940351
- UPC # 193005026646
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Specific Fitting Shape | Blind Flange |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Basic Pipe Fitting Material | Metal |
Description
304 SS 150 Blind Cap Pipe Flange - 1" Pipe Size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flexjet Whirlpool Trim Kit With Eigh (9698-0)
- ZORO SELECT Tubing, EPDM 1/2 In OD, 100 Ft. (1526-375500)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 3/4 in Pipe Size (401131)
- ZORO SELECT Hex Hanger with Insert, 1-1/2 In. (E24PVC1.5)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Coupling - 1/2" FNPT (ZUSA-PF-3152)
- USA INDUSTRIALS Pipe Fitting - 316SS #150 - Rdcng Hex Bushing - 1/4" MNPT x 1/8" FNPT (ZUSA-PF-6926)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Coupling - 1-1/2" FNPT (ZUSA-PF-6799)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/8" MNPT 1-1/16"L (ZUSA-PF-4581)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 1/4" NPT Female (ZUSA-PF-44)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 3/4" NPT Female (ZUSA-PF-47)
- THRIFCO PLUMBING 1 X 6 Inch Stainless Steel Nipple, Bulk (8920057)
- Usa Industrials Stainless Steel Pipe Fittings