Shop All Socket Head Cap Screws
Usa Industrials
#2-56 Socket Head Cap Screw, Passivated Stainless Steel, 1/2 in Length, 50 PK
Mfr # ZSCRW-522
Zoro # G301010613
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Inch
- Thread Size #2-56
- Fastener Length 1/2 in
- Screw Length 1/2 in
- Drive Size 0.050 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-522
- Zoro # G301010613
- UPC # 193005334055
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/2 in |
Screw Length | 1/2 in |
Drive Size | 0.050 in |
Head Height | 0.064 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1/2 in |
Head Diameter | 0.197 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Hex |
Material | Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Manufacturer Location | Globally Sourced |
Material Grade/Class | 316 |
Thread Type | Coarse |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #2-56, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.064 in, Head Diameter 0.197 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Eye Bolt M24, 50 mm ID, Steel, Zinc Plated (580-M24-ST)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (24. Oct 4428)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 10 PK (U04110.043.0500)
- ACORN INTERNATIONAL Wood Screw, #9, 3 in, Metal 250 PK (SW-MW3G250)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3-1/2 in Length, 5 PK (ZSCRW-686)
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2-1/4 in Length, 5 PK (ZSCRW-638)
- USA INDUSTRIALS M4-0.70 Socket Head Cap Screw, Passivated Stainless Steel, 8 mm Length, 100 PK (ZSCRW-154)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2 in Length, 10 PK (ZSCRW-80)
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 7/8 in Length, 25 PK (ZSCRW-58)
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 10 PK (ZSCRW-553)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M55050.080.0035)
- Usa Industrials Socket Head Cap Screws