Shop All Hex Head Cap Screws
Usa Industrials
Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 50 PK
Mfr # ZBOLT-4660
Zoro # G209955603
product price: $23.89
/pk 50, $0.48/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1-1/2 in
- Head Width 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZBOLT-4660
- Zoro # G209955603
- UPC # 197666051610
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Head Width | 1/2 in |
Head Height | 13/64 in |
Screw Size | 5/16 in |
Drive Size | 0.500 in |
Dimensional Standards | ASME B18.2.1 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Manufacturer Location | Globally Sourced |
Head Style | Hex |
Material Quality Standards | ASTM F593 |
Type | Hex Head Cap Screw |
Tensile Strength | 70,000 psi |
Thread Type | Coarse |
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (U04104.025.0150)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA38)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK (M01210.160.0035)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100 (2UHL5)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 5 PK (ZBOLT-389)
- USA INDUSTRIALS Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 5 PK (ZBOLT-391)
- USA INDUSTRIALS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in L (BULK-BOLT-2699)
- USA INDUSTRIALS Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (BULK-BOLT-4322)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 12 in L (BULK-BOLT-4636)
- USA INDUSTRIALS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L (BULK-BOLT-4595)
- PRIME-LINE Hex Bolts 1/4in-20 X 2-1/2in A307 Grade A Hot Dip Galvanized Steel 25PK (9058536)
- Usa Industrials Hex Head Cap Screws