Shop All Black Pipe Fittings
Usa Industrials
1/4" Black-Coated Steel
Mfr # ZUSA-PF-6574
Zoro # G7823625
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black-Coated Steel
- Basic Fitting Shape Flat Cap
- Specific Fitting Shape Flat Cap
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6574
- Zoro # G7823625
- UPC # 193005435592
- Country of Origin Unknown
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Pipe Fitting Material | Black-Coated Steel |
Basic Fitting Shape | Flat Cap |
Specific Fitting Shape | Flat Cap |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Shape | Cap |
Fitting Connection Type | FNPT |
Standards | ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1 |
Max. Pressure | 3000 psi |
Description
Pipe Fitting - Black-Coated Steel - Class 3000 - Cap - 1/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Tank, 1.6 gpf, Pressure Assist Tank, White (K-4645-0)
- OATEY Cleanout Plug, Recessed Head, 2 In (42741)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2204)
- JOSAM COMPANY Josam Single, Horizontal, Left Hand, No-Hub O-Ring Type Water Closet Carrier (12674-OR)
- USA INDUSTRIALS 3/4" Black-Coated Steel (ZUSA-PF-6537)
- USA INDUSTRIALS 1/4" Black-Coated Steel (ZUSA-PF-6534)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6560)
- USA INDUSTRIALS Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 24 Long (ZUSA-PF-17140)
- B & K B & K 521-601BG Floor Flange Black - 0.25 in. Npt - pack of 5 (4201687)
- BILLCO PLUG SQ HEAD BLACK 1"" (8700159356)
- ZORO SELECT 3" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU64)
- Usa Industrials Fittings