Shop All Machine Screws
Usa Industrials
1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK
Mfr # ZSCRW-808
Zoro # G603480916
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 70,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-808
- Zoro # G603480916
- UPC # 193005482053
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Drive Size | #3 |
Head Height | 0.175 in |
Head Dia. | 0.517 in |
Hole Size | 0.265 to 0.269 |
Maximum Head Height | 0.175 in |
Head Width | 0.517 in |
Pilot Dia. | 0.517 in |
Screw Size | 1/4"-20 |
Overall Length | 3/4 in |
Description
Self-Sealing Phillips Pan Head Screw, Head Type Pan, Drive Phillips, Finish Plain, Material 18-8 Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Head Width 0.517 in, Head Height 0.175 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards Not Applicable, Pack Size Small, O-Ring Material Silicone Rubber, O-Ring Maximum Temperature 300 Degrees F, O-Ring Minimum Temperature -60 Degrees F, O-Ring Pressure Rating 435 psi, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Finishing Nail, 1-1/4 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16125)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04008.087.0500)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 10 PK (U51050.037.0300)
- ZORO SELECT Anchor Spikes, 3/8 x12 In L, PK13 (4NFC2)
- USA INDUSTRIALS #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-794)
- USA INDUSTRIALS #10-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-803)
- USA INDUSTRIALS #10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-806)
- USA INDUSTRIALS M5-0.80 x 8 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-275)
- USA INDUSTRIALS 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK (ZSCRW-807)
- USA INDUSTRIALS M2.5-0.45 x 10 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-224)
- WIDIA Screws, Hardware (CT15)
- Usa Industrials Machine Screws