Shop All Socket Head Cap Screws
Usa Industrials
1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/8 in Length, 10 PK
Mfr # ZSCRW-606
Zoro # G701011197
original price:
$7.89
9% off
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 1/8 in
- Screw Length 1-1/8 in
- Drive Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-606
- Zoro # G701011197
- UPC # 193005335205
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 1/8 in |
Screw Length | 1-1/8 in |
Drive Size | 5/32 in |
Head Height | 0.161 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1-1/8 in |
Head Diameter | 0.531 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Hex |
Material | 316 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Manufacturer Location | Globally Sourced |
Material Grade/Class | 316 |
Thread Type | Coarse |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 1/8 in, Fastener Length 1 1/8 in, Head Height 0.161 in, Head Diameter 0.531 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (53475)
- BOSTITCH Collated Headless Pin, 3/4 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK (PT-2319-3M)
- G.L. HUYETT Grip Clip .177 Inch x 3-3/4 Zin (GRP-177-3750)
- ZORO SELECT Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U51080.025.0001)
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 7/8 in Length, 25 PK (ZSCRW-58)
- USA INDUSTRIALS M6-1.00 Socket Head Cap Screw, Passivated 316 Stainless Steel, 18 mm Length, 25 PK (ZSCRW-175)
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 25 PK (ZSCRW-32)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2 in Length (ZSCRW-122)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3-1/2 in Length (ZSCRW-665)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 4 in Length (ZSCRW-666)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 5 mm Length, 100 PK (SC22040050-14-100P1)
- Usa Industrials Socket Head Cap Screws