Shop All Flange Bolts
Usa Industrials
1/4"-20 Black Phosphate Steel, 3" L
Mfr # BULK-BOLT-1269
Zoro # G509935855
product price: $0.92
/ea
Sold in multiples of 500 for $460.00
$460.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Head Width 3/8"
- Material Steel
- Finish Black Phosphate
- Thread Direction Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-1269
- Zoro # G509935855
- UPC # 197666486429
- Country of Origin United States
- Category Flange Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3" |
Head Width | 3/8" |
Min. Thread Length | 0.75" |
Details
Material | Steel |
Finish | Black Phosphate |
Thread Direction | Right |
Standards | IFI-111, SAE J429 |
Head Style | Flange Hex |
Tensile Strength | 150,000 psi |
Description
Flange Bolt, Flanged Indented Hex Head, Black Phosphate Grade 8 Steel, 1/4-20 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07040.050.0150)
- AIR LOCKER Collated Brad Nail, 1-3/4 in L, 18 ga, Plain, Brad Head, 5000 PK (AL45)
- ZORO SELECT Carriage Bolt, 18-8 SS, PK25 (U51500.050.0250)
- ZORO SELECT #4-40 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 100 PK (U48170.011.0037)
- USA INDUSTRIALS Not Graded, 1/2"-13 Flange Bolts, Plain Stainless Steel, 1 1/4 in L, 10 PK (ZBOLT-1330)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 400 PK (770670)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 10 PK (U04132.062.0250)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 40 mm L, 3 PK (77184)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 25 mm L, 8 PK (932925)
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 60 mm L, 25 PK (M04132.160.0060)
- KIPP M4 Flange Bolt, Polished Stainless Steel, 6 mm L (K1411.04X06)
- Usa Industrials Flange Bolts