Shop All Hose Couplings
Usa Industrials
1/2" Brass Type DP Adapter with Dust Plug
Mfr # BULK-CGF-254
Zoro # G902686927
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Type DP
- Material of Construction Brass
- Design Dust Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-254
- Zoro # G902686927
- Country of Origin China
- Category Hose Couplings
Details
Type | Type DP |
Material of Construction | Brass |
Design | Dust Plug |
Description
1/2" BRASS TYPE DP ADAPTER WITH DUST PLUG TYPE DP: CAM AND GROOVE ADAPTER WITH DUST CAP. BRASS HAS VERY GOOD CORROSION RESISTANCE AND BETTER SUITED FOR HOT AND COLD WATER THAN OTHER MATERIALS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH51)
- ENERPAC Rc10 Ton Spring Kit Rc108 (RC10K34)
- FERNCO HUB PVC DONUT 2""CI X 2"" (P22U-205)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FD45-1002-1212)
- FERNCO EXPANSION COUPLNG 3"" (PXJ-3)
- FERNCO EXPANSION COUPLNG 1-1/2"" (PXJ-150)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT (CH680)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Female NPT (CH440B)
- CRAFTSMAN 1/4-in NPT Coupler/Plug Kit (Universal Coupler Kit) (CMXZTSG1014NB)
- FERNCO FLEX COUPL 4""CI HUB X 4"" (P44U-405)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male Brass Hex Nipple (FA818)
- Usa Industrials Hose Fittings