Shop All Hose Couplings
Usa Industrials
1/2" 316 Stainless Steel Type DP Adapter with Dust Plug
Mfr # BULK-CGF-78
Zoro # G702686905
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Dust Plug
- Type Type DP
- Material of Construction 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-78
- Zoro # G702686905
- Country of Origin China
- Category Hose Couplings
Details
Design | Dust Plug |
Type | Type DP |
Material of Construction | 304 Stainless Steel |
Description
1/2" 316 STAINLESS STEEL TYPE DP ADAPTER WITH DUST PLUG TYPE DP: CAM AND GROOVE ADAPTER WITH DUST CAP. 316 STAINLESS STEEL HAS EXCELLENT CORROSION RESISTANCE MAKING THESE FITTINGS IDEAL FOR OILS, CHEMICALS, AND HARSH ENVIRONMENTS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKBELT Link-Belt Roller Chain Connecting Link, 60 Chain, 3/4 in Pitch, 0.23 in Pin Dia, Steel (R60SCLSFPK)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6008A1)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (12FFS75UN)
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (927725Q)
- DIXON Dual-Lock P Series Thor Interchange Quick Disconnect Coupler, 1/2 in Nominal, 300 psi Pressure, Ste (4PS3)
- MARCO Air Hose Gasket 2-Lug - 10/Pkg (10UG2)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT 90 Deg Swivel Fitting, PK 6 (FS14-D6)
- DIXON P Series Thor Interchange Coupler, 41641, MNPTF, Steel, Trivalent Chrome, Domestic (4PM4)
- INTERSTATE PNEUMATICS 3/8 Inch x 1/2 Inch NPT Male Brass Hex Nipple Reducer (FA618)
- CAMOZZI Coupling NPTF Female-NPTF Female, 1/8" NPT (2543 02-02)
- PREVOST Prevost 3/8 Body Truflate 1/2"Female Npt (PRVURC081203)
- Usa Industrials Hose Couplings