Shop All Socket Head Cap Screws
Usa Industrials
1/2"-13 Socket Head Cap Screw, Passivated Stainless Steel, 3 in Length
Mfr # ZSCRW-136
Zoro # G301010903
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 3 in
- Screw Length 3 in
- Drive Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-136
- Zoro # G301010903
- UPC # 193005311544
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Screw Length | 3 in |
Drive Size | 5/16 in |
Head Height | 0.265 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3 in |
Head Diameter | 0.875 in |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Hex |
Material | Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Material Grade/Class | 316 |
Manufacturer Location | Globally Sourced |
Thread Type | Coarse |
Description
Socket Button Head Screw, Head Type Button, System of Measurement Inch, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 3 in, Fastener Length 3 in, Head Height 0.265 in, Head Diameter 0.875 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-3/4 CS ZC (CP-125-1750)
- ZORO SELECT M4-0.70 x 35 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0035)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (39141)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AK44ABS201)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2 in Length (ZSCRW-122)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3-1/2 in Length (ZSCRW-665)
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length, 5 PK (ZSCRW-106)
- USA INDUSTRIALS #6-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/4 in Length, 100 PK (ZSCRW-17)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length, 10 PK (ZSCRW-573)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 4 in Length (ZSCRW-666)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 10 PK (U51060.050.0175)
- Usa Industrials Socket Head Cap Screws