Shop All Machine Screws
Usa Industrials
#10-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # ZSCRW-804
Zoro # G603480947
product price: $5.55
/pk 10, $0.55/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 70,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-804
- Zoro # G603480947
- UPC # 193005471538
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 5/8 in |
Drive Size | #3 |
Head Height | 0.133 in |
Head Dia. | 0.403 in |
Hole Size | 0.199 to 0.204 |
Head Width | 0.403 in |
Maximum Head Height | 0.133 in |
Pilot Dia. | 0.403 in |
Overall Length | 5/8 in |
Screw Size | #10-32 |
Description
Self-Sealing Phillips Pan Head Screw, Head Type Pan, Drive Phillips, Finish Plain, Material 18-8 Stainless Steel, Thread Size #10-32, Fastener Length 5/8 in, Head Width 0.403 in, Head Height 0.133 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards Not Applicable, Pack Size Small, O-Ring Material Silicone Rubber, O-Ring Maximum Temperature 300 Degrees F, O-Ring Minimum Temperature -60 Degrees F, O-Ring Pressure Rating 435 psi, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-5/8 ROLL PIN (A0570120140)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L, 5 PK (U01200.062.0850)
- ZORO SELECT Sheet Metal Screw, #7 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (SMPPI0-700370-100P)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1 in L, 1/4 in Sq, 10 PK (WWG-30013)
- USA INDUSTRIALS #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-794)
- USA INDUSTRIALS #6-32 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-791)
- USA INDUSTRIALS #6-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-792)
- USA INDUSTRIALS #6-32 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-342)
- USA INDUSTRIALS #4-40 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-330)
- USA INDUSTRIALS 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-400)
- ZORO SELECT M1-0.25 x 2 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MSCX01002-010P1)
- Usa Industrials Machine Screws