Shop All Machine Screws
Usa Industrials
#10-32 x 2-1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK
Mfr # ZSCRW-395
Zoro # G701010787
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Drive Size #2
- Material 316 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-395
- Zoro # G701010787
- UPC # 193005332259
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 2-1/2 in |
Drive Size | #2 |
Head Height | 0.133 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.373 in |
Overall Length | 2 1/2 in |
Screw Size | #10-32 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Includes Washer | No |
Thread Type | Fine |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Includes Nut | No |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Phillips Drive Pan Head Screws,SS,PK10, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-32, Fastener Length 2 1/2 in, Head Width 0.373 in, Head Height 0.133 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 1-3/4 in, Steel Pan Head Slotted Drive (A0090100148P)
- FREEMAN Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head (FN18L175)
- ZORO SELECT #10-32 x 1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY25)
- ZORO SELECT Jam Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 37/64 in Ht (U55090.100.0001)
- USA INDUSTRIALS #10-32 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-382)
- USA INDUSTRIALS #10-32 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-388)
- USA INDUSTRIALS #10-32 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-390)
- USA INDUSTRIALS #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-794)
- USA INDUSTRIALS #10-24 x 2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-381)
- USA INDUSTRIALS M5-0.80 x 25 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-282)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0150)
- Usa Industrials Machine Screws