Shop All Machine Screws
Usa Industrials
#10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # ZSCRW-806
Zoro # G203480934
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 70,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-806
- Zoro # G203480934
- UPC # 193005482039
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Drive Size | #3 |
Hole Size | 0.199 to 0.204 |
Head Height | 0.133 in |
Head Dia. | 0.403 in |
Head Width | 0.403 in |
Maximum Head Height | 0.133 in |
Pilot Dia. | 0.403 in |
Overall Length | 1 in |
Screw Size | #10-32 |
Description
Self-Sealing Phillips Pan Head Screw, Head Type Pan, Drive Phillips, Finish Plain, Material 18-8 Stainless Steel, Thread Size #10-32, Fastener Length 1 in, Head Width 0.403 in, Head Height 0.133 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards Not Applicable, Pack Size Small, O-Ring Material Silicone Rubber, O-Ring Maximum Temperature 300 Degrees F, O-Ring Minimum Temperature -60 Degrees F, O-Ring Pressure Rating 435 psi, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Dry Wall Achors Set, 165 pcs. (70031)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Flat, 30mm, PK100 (M07810.050.0030)
- ZORO SELECT Socket Set Screw, Flat, 5/16-18x1/2, PK10 (0131218T050)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1424KSWN)
- USA INDUSTRIALS #6-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-796)
- USA INDUSTRIALS #10-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-802)
- USA INDUSTRIALS 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK (ZSCRW-807)
- USA INDUSTRIALS #4-40 x 3/16 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-329)
- USA INDUSTRIALS M5-0.80 x 8 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-275)
- USA INDUSTRIALS M4-0.70 x 8 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-464)
- ZORO SELECT #10-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Steel, 2000 PK (1120MSF188)
- Usa Industrials Machine Screws