Shop All Machine Screws
Usa Industrials
#10-24 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK
Mfr # ZSCRW-377
Zoro # G401010704
product price: $7.69
/pk 25, $0.31/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Drive Size #2
- Material 316 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-377
- Zoro # G401010704
- UPC # 193005331818
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Height | 0.133 in |
Head Width | 0.373 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #10-24 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Includes Washer | No |
Thread Type | Coarse |
Thread Style | Fully Threaded |
Includes Nut | No |
Thread Direction | Right Hand |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Phillips Drive Pan Head Screws,SS,PK25, Head Type Pan, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-24, Fastener Length 1 in, Head Width 0.373 in, Head Height 0.133 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8 Washer Push Nut 6PK (61139)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/2 in Bore Dia., 50 PK (U36050.050.0001)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (07642)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (SC2204010-100P)
- USA INDUSTRIALS #10-24 x 2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-381)
- USA INDUSTRIALS #10-24 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-374)
- USA INDUSTRIALS #10-24 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-371)
- USA INDUSTRIALS #10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-806)
- USA INDUSTRIALS M4-0.70 x 10 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-258)
- USA INDUSTRIALS M6-1.00 x 25 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-499)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07100)
- Usa Industrials Machine Screws