Shop All Black Pipe Fittings
Usa Industrials
1" Black-Coated Steel
Mfr # ZUSA-PF-6522
Zoro # G7825612
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black-Coated Steel
- Specific Fitting Shape Street Elbow
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6522
- Zoro # G7825612
- UPC # 193005435332
- Country of Origin Unknown
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Pipe Fitting Material | Black-Coated Steel |
Specific Fitting Shape | Street Elbow |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | FNPT x MNPT |
Standards | ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1 |
Max. Pressure | 3000 psi |
Description
Pipe Fitting - Black-Coated Steel - Class 3000 - Street Elbow - 1" NPT Female x NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE415)
- KOHLER Alteo Centerset Bathroom Sink Faucet (45100-4-2BZ)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice, 1-3/8 Phenolic Handle (102-MFC-HL4)
- THRIFCO PLUMBING #62-C 3/8 Inch Lead-Free Brass Compression Coupling (4401062)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6560)
- USA INDUSTRIALS Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 24 Long (ZUSA-PF-17140)
- USA INDUSTRIALS 1/4" Black-Coated Steel (ZUSA-PF-6534)
- USA INDUSTRIALS 3/4" Black-Coated Steel (ZUSA-PF-6537)
- ZORO SELECT 1-1/4" x 3/4" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy (0338025406)
- ANVIL 1-1/2" x 1" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361332604)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221318)
- Usa Industrials Black Pipe Fittings