Shop All Hex Head Cap Screws
Usa Industrials
1"-8 Hex Head Cap Screw, Plain Steel, 5-1/2 in L
Mfr # BULK-BOLT-1423
Zoro # G509937958
Sold in multiples of 25 for $589.75
$589.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Head Width 1-5/8 in
- Material Steel
- Finish Plain
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-1423
- Zoro # G509937958
- UPC # 197666487969
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 5-1/2 in |
Head Width | 1-5/8 in |
Min. Thread Length | 2.25" |
Head Height | 43/64" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Plain |
Thread Direction | Right Hand |
Standards | ASTM A193 |
Item | Hex Head Cap Screw |
Tensile Strength | 125,000 psi |
Thread Type | UNC |
Description
Heavy Hex Bolt, Hex Head, Grade B7 Steel, 1-8 x 5-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 1000 PK (14WM188)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Not Graded, Black Oxide, 1-9/32 in Ht (HNI2150LH-001BX)
- ZORO SELECT Binding Barrel, #8-32, 1 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MB93)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-261)
- USA INDUSTRIALS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 5 PK (ZBOLT-373)
- USA INDUSTRIALS Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 5 PK (ZBOLT-379)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 5 PK (ZBOLT-388)
- USA INDUSTRIALS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L (BULK-BOLT-4595)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK (ZBOLT-387)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 5 PK (ZBOLT-389)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (00876)
- Usa Industrials Hex Head Cap Screws