Shop All Machine Screws
Usa Industrials
#0-80 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK
Mfr # ZSCRW-704
Zoro # G001011194
product price: $7.19
/pk 50, $0.14/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #0-80
- Drive Size #0
- Material 316 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-704
- Zoro # G001011194
- UPC # 193005330583
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #0-80 |
Fastener Length | 1/4 in |
Drive Size | #0 |
Head Height | 0.044 in |
Head Width | 0.116 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #0-80 |
Overall Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Includes Nut | No |
Thread Direction | Right Hand |
Thread Type | Fine |
Thread Style | Fully Threaded |
Includes Washer | No |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Phillips Drive Pan Head Screws,SS,PK50, Head Type Pan, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #0-80, Fastener Length 1/4 in, Head Width 0.116 in, Head Height 0.044 in, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Wedge Anchor, 1/4" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK (12020)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 25 PK (09425)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated, 36 PK (B70411.075.0425)
- GARDNER BENDER Cable Staples, Steel, 500 PK (MS-575)
- USA INDUSTRIALS M6-1.00 x 12 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-293)
- USA INDUSTRIALS M4-0.70 x 40 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-267)
- USA INDUSTRIALS M4-0.70 x 12 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-466)
- USA INDUSTRIALS #10-24 x 1-3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-380)
- USA INDUSTRIALS 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-402)
- USA INDUSTRIALS M2.5-0.45 x 10 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-224)
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Oval Machine Screw, Plain Stainless Steel, 8 PK (63418)
- Usa Industrials Machine Screws