Shop All Fully-Threaded Rods & Studs
Usa Fastener
Fully Threaded Stud, 7/8"-9, 4 1/2 in, Steel, Grade B7, 36 PK
Mfr # SB70D0870072X1W2D
Zoro # G808230255
product price: $504.99
/pk 36, $14.03/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Material Steel
- Thread Fit 2H
- Tensile Strength 125,000 psi
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Fastener
- MFR # SB70D0870072X1W2D
- Zoro # G808230255
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 4 1/2 in |
Dimensional Standards | ASTM 193 |
Nut Width | 1.41 in |
Nut Height | 0.875 in |
Details
Item | Fully Threaded Stud |
Material | Steel |
Material Grade/Class | Grade B7 |
Thread Fit | 2H |
Tensile Strength | 125,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | PTFE Coated |
Number of Nuts Included | 2 |
Includes Nuts | Yes |
Nut Standards | ASTM 194 |
End Type | Straight Cut |
Nut Material | Steel |
Description
Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 7/8 In.-9, Overall Length 4 1/2 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASTM 193, Includes Nuts Yes, Nut Height 0.875 in, Nut Material Steel, Nut Standards ASTM 194, Nut Width 1.41 in, Number of Nuts Included 2, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0175)
- BOSTITCH Collated Siding Nail, 2-3/16 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C7R90BDG)
- GRIP-RITE Staples, 3/8 in Leg L, Steel, 5000 PK (GRA1138)
- ITW Self-Drilling Screw, #12 x 2 in, Zinc Plated 60 PK (21348)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.625-4)
- USA FASTENER Fully Threaded Stud, 5/8"-11, 4 1/2 in, Steel, Grade B7, Fluoropolymer Coated Finish, 50 PK (B7-.625-4.5-50)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-4-50)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-3-50)
- USA FASTENER Fully Threaded Stud, 3/4"-10, 6 in, Steel, Grade B7, Fluoropolymer Coated Finish, 20 PK (B7-.75-6-20)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 30 PK (B7-.75-4.5-30)
- Usa Fastener Fully-Threaded Rods & Studs