Shop All Fully-Threaded Rods & Studs
Usa Fastener
Fully Threaded Rod, 7/8"-9, 7 in, Steel, Grade B7, 30 PK
Mfr # SB700870112X1W2
Zoro # G308230144
product price: $233.99
/pk 30, $7.80/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Material Steel
- Tensile Strength 125,000 psi
- System of Measurement Inch
- Thread Direction Right Hand
- Finish PTFE Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Fastener
- MFR # SB700870112X1W2
- Zoro # G308230144
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 7 in |
Dimensional Standards | ASTM 193 |
Nut Width | 1.41 in |
Nut Height | 0.875 in |
Details
Item | Fully Threaded Rod |
Material | Steel |
Material Grade/Class | Grade B7 |
Tensile Strength | 125,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | PTFE Coated |
Color | Blue |
Number of Nuts Included | 2 |
Includes Nuts | Yes |
End Type | Straight Cut |
Nut Standards | ASTM 194 |
Nut Material | Steel |
Material Type | Steel |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 7/8 In.-9, Overall Length 7 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASTM 193, Includes Nuts Yes, Nut Height 0.875 in, Nut Material Steel, Nut Standards ASTM 194, Nut Width 1.41 in, Color Blue, Number of Nuts Included 2, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (2AE17)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03216)
- ARROW FASTENER Blind Rivet, 1/8 in Dia., 1/4 in L, Aluminum Body (RMA1/8)
- ZORO SELECT #4-40 x 1/4 in Torx Pan Machine Screw, Plain Steel, 5000 PK (0404MTP188)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-3.25-50)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-1-7.5)
- USA FASTENER Fully Threaded Rod, 1"-8, 6 3/4 in, Steel, Grade B7, 20 PK (SB701000108X1W2)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 8 PK (B7-1-6-8)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 30 PK (B7-.75-4-30)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 30 PK (B7-.75-4.25-30)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.200.1000)
- Usa Fastener Fully-Threaded Rods & Studs