Shop All Fully-Threaded Rods & Studs
Usa Fastener
Fully Threaded Rod, 3/4"-10, 7 1/2 in, Steel, Grade B7, 40 PK
Mfr # SB700750120W2
Zoro # G508230159
product price: $209.99
/pk 40, $5.25/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Material Steel
- Tensile Strength 125,000 psi
- System of Measurement Inch
- Thread Direction Right Hand
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Fastener
- MFR # SB700750120W2
- Zoro # G508230159
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 7 1/2 in |
Dimensional Standards | ASTM 193 |
Nut Width | 1.22 in |
Nut Height | 0.75 in |
Details
Item | Fully Threaded Rod |
Material | Steel |
Material Grade/Class | Grade B7 |
Tensile Strength | 125,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Number of Nuts Included | 2 |
Includes Nuts | Yes |
Nut Material | Steel |
Nut Standards | ASTM 194 |
End Type | Straight Cut |
Material Type | Steel |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 7 1/2 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASTM 193, Includes Nuts Yes, Nut Height 0.75 in, Nut Material Steel, Nut Standards ASTM 194, Nut Width 1.22 in, Number of Nuts Included 2, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Brass Anodized, 1 in OD (SO-9100BR)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07150.050.0008)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Nylon, 5/16 in Length, 40 PK (3408320031)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2L, PK50 (U08300.050.0150)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.625-3.5)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.5-2.5)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 30 PK (B7-.75-4.5-30)
- USA FASTENER Fully Threaded Stud, 3/4"-10, 6 in, Steel, Grade B7, Fluoropolymer Coated Finish, 20 PK (B7-.75-6-20)
- USA FASTENER Fully Threaded Rod, 1"-8, 6 3/4 in, Steel, Grade B7, 20 PK (SB701000108X1W2)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.5-3.25)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.037.7200)
- Usa Fastener Fully-Threaded Rods & Studs