Shop All Fully-Threaded Rods & Studs
Usa Fastener
Fully Threaded Rod, 1"-8, 5 in, Steel, Grade B7, 25 PK
Mfr # SB701000080W2
Zoro # G708230133
product price: $187.99
/pk 25, $7.52/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Material Steel
- Tensile Strength 125,000 psi
- System of Measurement Inch
- Thread Direction Right Hand
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Fastener
- MFR # SB701000080W2
- Zoro # G708230133
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1"-8 |
Overall Length | 5 in |
Dimensional Standards | ASTM 193 |
Nut Width | 1.6 in |
Nut Height | 1 in |
Details
Item | Fully Threaded Rod |
Material | Steel |
Material Grade/Class | Grade B7 |
Tensile Strength | 125,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Number of Nuts Included | 2 |
Includes Nuts | Yes |
End Type | Straight Cut |
Nut Standards | ASTM 194 |
Nut Material | Steel |
Material Type | Steel |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 1 In.-8, Overall Length 5 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASTM 193, Includes Nuts Yes, Nut Height 1 in, Nut Material Steel, Nut Standards ASTM 194, Nut Width 1.6 in, Number of Nuts Included 2, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK (04150)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (N04100.050.0075)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 10 PK (M07160.200.0045)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 1/2 x 3" L (U39667.050.0300)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.5-3.25)
- USA FASTENER Fully Threaded Stud, 3/4"-10, 6 in, Steel, Grade B7, Fluoropolymer Coated Finish, 20 PK (B7-.75-6-20)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 20 PK (B7-.75-7.5-20)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 30 PK (B7-.75-4-30)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.5-3.5-50)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.75-5)
- ZORO SELECT Fully Threaded Rod, 4-40, 12 in, Stainless Steel, 316, Plain Finish (44495)
- Usa Fastener Fully-Threaded Rods & Studs