Shop All Extension Cords
U.S. Wire & Cable
U.S. Wire 74100 100 Ft. 12/3 W/ Illuminated Plug
Mfr # 74100
Zoro # G002685264
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125
- Color Yellow
- Cord Length 100
- Amperage Rating ~ Max 15 A
- NEMA Style 5-15 plugs and connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Wire & Cable
- MFR # 74100
- Zoro # G002685264
- UPC # 44882400084
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 100 |
Wire Size | 12 |
Details
Voltage | 125 |
Color | Yellow |
Amperage Rating ~ Max | 15 A |
NEMA Style | 5-15 plugs and connectors |
Conductor Strand Material | Copper |
Cord Insulation Material | SJTW |
Power Indication Light | Yes |
Operating Temperature~Min F | -40 |
Watts | 1875 |
Plug Type | Three Prong |
Description
POWER-ON TEMP-FLEX-35 VINYL CORD SETS "POWER-ON" INDICATOR LIGHT LETS YOU KNOW WHEN POWER IS RUNNING!! SAME CONSTRUCTION AS TEMP-FLEX-35 CORD SET WITH THE ADDITION OF POWER INDICATOR LIGHT TO SHOW WHEN POWER IS ON. DESIGNED WITH CONVENIENCE IN MIND, EASILY SEEN IN DAY OR NIGHT.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap (3B48-12SL-12-09)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- FUNCTIONAL DEVICES-RIB 2421C Enclosed Relay 10Amp (RIB2421C)
- EATON WIRING DEVICES Connector Lck Grounding 2P/3Wr (L620C)
- U.S. WIRE & CABLE 25 Ft. Power-On Illuminated Plug Temp-Flex-35 Cord, Yellow, 300V, SJTW-A 12/3 (74025)
- U.S. WIRE & CABLE 100ft 12/3 SJEOOW Blue Ext Cord w/Lighted End, NEMA 5-15 (05-00360) (99100)
- U.S. WIRE & CABLE 10 Ft. Three Conductor Extension Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A (60010*****##*)
- U.S. WIRE & CABLE 25 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V 15A (73025)
- U.S. WIRE & CABLE 100 Ft. Single Tap Extension Cord w/ Lighted Ends, 10/3 Ga. SJWT-A, 300V, Yellow (68100)
- U.S. WIRE & CABLE U.S. Wire 73100 100 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V, 13A (73100)
- ALL-SOURCE 40 Ft. 16/3 Medium-Duty Tan Deck Extension Cord (OU-JTW163-40X-BE)
- U.S. Wire & Cable Extension Cords