Shop All Extension Cords
U.S. Wire & Cable
U.S. Wire 62025 25 Ft. Three Conductor Orange Cord W/Pow-R Block, 14/3 Ga. SJWT-A, 300V, 15A
Mfr # 62025
Zoro # G602712674
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of receptacles 3
- Cord length 25 ft
- Nema connector number 5-15
- Gauge 14 ga
- Amperage 15 a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Wire & Cable
- MFR # 62025
- Zoro # G602712674
- UPC # 44882430029
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord length | 25 ft |
Details
Number of receptacles | 3 |
Nema connector number | 5-15 |
Gauge | 14 ga |
Amperage | 15 a |
Color family | Orange |
Voltage rating | 125 v |
Cord jacket | Sjtw |
Description
INDOOR/OUTDOOR SJTW VINYL CORD SETS CONSTRUCTED WITH DOUBLE INSULATION AND MOLDED-ON PLUGS. ORANGE, NON-MARRING OUTER JACKET. PACKAGING INCLUDES CONSUMER INFORMATION FOR EASY SELECTION OF DESIRED CORD TYPE. SJTW, HEAVY-DUTY FEMALE PLUG ALLOWS FOR CONNECTION OF THREE SEPARATE CORDS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC, Actuator Location: Side (9007TSB1)
- DIVERSIFIED TBC Series On-Delay DIP Switch TDR (TBC-120-A-B-A)
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292015)
- U.S. WIRE & CABLE 100ft 12/3 SJEOOW Blue Ext Cord w/Lighted End, NEMA 5-15 (05-00360) (99100)
- U.S. WIRE & CABLE U.S. Wire 73100 100 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V, 13A (73100)
- U.S. WIRE & CABLE 50 Ft. Single-Tap w/ Lit End Temp-Flex Extension Cord, 10/3 Ga., 300V, 15A, Yellow (68050)
- U.S. WIRE & CABLE 25 Ft. Power-On Illuminated Plug Temp-Flex-35 Cord, Yellow, 300V, SJTW-A 12/3 (74025)
- U.S. WIRE & CABLE 50 Ft. 12/3 SJTW-A Pow-R-Block Extension, Round, Yellow, 300V, Illuminated Plug (76050)
- U.S. WIRE & CABLE 25ft 12/3 SJEOW Blue Ext Cord w/Lighted End, NEMA 5-15 (05-00358) (99025)
- SPORTSMAN Marine Type Pigtail 25 Ft. 125 Volt 30 Amp Extension Cord (CORDP3025)
- U.S. Wire & Cable Extension Cords