Shop All Extension Cords
U.S. Wire & Cable
U.S. Wire 60050 50 Ft. Three Conductor Orange Extension Cord, 16/3 Ga. SJTW-A, 300V, 13A
Mfr # 60050
Zoro # G902595687
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nema connector number 5-15
- Cord jacket Sjtw
- Amperage 13 a
- Gauge 16 ga
- Color family Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Wire & Cable
- MFR # 60050
- Zoro # G902595687
- UPC # 44882425452
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord length | 50 ft |
Details
Nema connector number | 5-15 |
Cord jacket | Sjtw |
Amperage | 13 a |
Gauge | 16 ga |
Color family | Orange |
Voltage rating | 125 v |
Number of receptacles | 1 |
Description
STANDARD HARD SERVICE VINYL CORD SETS INDOOR/OUTDOOR SJTW VINYL CORD SETS CONSTRUCTED WITH DOUBLE INSULATION AND MOLDED-ON PLUGS. ORANGE, NON-MARRING OUTER JACKET. PACKAGING INCLUDES CONSUMER INFORMATION FOR EASY SELECTION OF DESIRED CORD TYPE. SJTW, MEDIUM FLEXIBILITY VINYL CORD SET.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (M1500)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (24EN76)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-15R (5352STLA)
- WAGO Push-In Connector, Orange, 0.73", 600V (221-413)
- U.S. WIRE & CABLE 100 Ft. 12/3 SJTW-A Pow-R-Block Extension, Round, Yellow, 300V, Illuminated Plug (76100)
- U.S. WIRE & CABLE 10 Ft. Three Conductor Extension Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A (60010*****##*)
- U.S. WIRE & CABLE 100 Ft. Single Tap Extension Cord w/ Lighted Ends, 10/3 Ga. SJWT-A, 300V, Yellow (68100)
- U.S. WIRE & CABLE 2 Ft. Waterproof In-Line GFCI To Pow-R-Block, 12/3 Ga. SJT, 15A (04-00105)
- U.S. WIRE & CABLE 25ft 12/3 SJTW YellowPower Block Ext Cord w/Lighted Ends, NEMA 5-15 (76025)
- U.S. WIRE & CABLE 50 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V, 15A (73050)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 14/3 (OC501433T)
- U.S. Wire & Cable Extension Cords